
1/2" Diameter 2-Flute Ball Nose Double End Stub TiAlN Coated End Mill (Discontinued)
- Mfr # 102331
- Zoro # G805879228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102331
Zoro #
G805879228
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/2 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Double
Finish
TiAlN
Features
These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool.
Cutting Direction
Right
Description
These end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.