1/2" Diameter x 1/2" Shank 0.020" Radius 4-Flute Corner Radius Typhoon Red Series Carbide End Mills

  • Mfr # 102686

  • Zoro # G405879451


product price:  $64.59
/ea

Key Features

Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Shank Dia.
1/2 in
End Mill Material
Solid Carbide
Length of Cut
1in
Milling Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102686
Zoro #
G405879451
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Corner Radius
0.02
Length of Cut
1in
Milling Diameter
1/2 in
Overall Length
3 in

Details

Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
End Mill Material
Solid Carbide
Cutting Direction
Right
End Type
Corner Radius
Center Cutting
Yes
Type
Regular
Number of Flutes
4
Finish
AlTiN

Description

Typhoon end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.