
1/2" Diameter x 1/2" Shank 0.030" Radius 4-Flute Corner Radius Typhoon Red Series Carbide End Mills
Mfr # 102688
Zoro # G205879446
product price:Â $64.59
/eaKey Features
Length of Cut
1in
End Type
Corner Radius
Cutting Direction
Right
Shank Dia.
1/2 in
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102688
Zoro #
G205879446
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1in
Shank Dia.
1/2 in
Corner Radius
0.03
Overall Length
3 in
Milling Diameter
1/2 in
Details
End Type
Corner Radius
Cutting Direction
Right
Type
Regular
Number of Flutes
4
Center Cutting
Yes
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Finish
AlTiN
End Mill Material
Solid Carbide
Description
Typhoon end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.