
1/2" Diameter x 1/2" Shank 2-Flute Long Length Typhoon Red Series Carbide End Mills (Discontinued)
- Mfr # 104824
- Zoro # G005879271
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104824
Zoro #
G005879271
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Milling Diameter
1/2 in
Length of Cut
2 in
Shank Dia.
1/2 in
Dimension Type
Long
Details
Material
Solid Carbide
Number of Flutes
2
Finish
AlTiN
Center Cutting
Yes
Single End/Double End
Single
Features
These AlTiN end mills have the added reach and depth of cut required for longer reach applications in hardened materials.
Cutting Direction
Right
Flute Direction
Right
Description
These Typhoon end mills have the added reach and depth of cut required for longer reach applications in hardened materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.