1/2" Diameter x 1/2" Shank 2-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 103859

  • Zoro # G405879208


product price: $36.15
/ea

Key Features

Length of Cut
1in
End Mill Application
End milling, Slotting, and Sinking. On
Flute Direction
Right
Shank Dia.
1/2 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103859
Zoro #
G405879208
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1in
Shank Dia.
1/2 in
Dimension Type
Regular
Milling Diameter
1/2 in
Overall Length
3 in

Details

End Mill Application
End milling, Slotting, and Sinking. On
Flute Direction
Right
Number of Flutes
2
Helix Angle
30
Cutting Direction
Right
Single or Double End
Single
Center Cutting
Yes
Finish
Bright
Material
Solid Carbide

Description

A general purpose For: End milling, Slotting, and Sinking. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive-type materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.