This item is Discontinued.

Gs Tooling 1/2" Diameter x 1/2" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills 101255

1/2" Diameter x 1/2" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101255
  • Zoro # G005879264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101255
Zoro #
G005879264
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/2 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
Bright
Features
This series has added strength and stability with the same geometry of our standard length series, Stub end mills are specifically designed for shallow milling, contour milling and slotting
Cutting Direction
Right

Description

This series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.