
1/2" Diameter x 1/2" Shank 4-Flute Extra Long Length Ball Nose Yellow Series Carbide End Mills
Mfr # 102592
Zoro # G605879404
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
1/2 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
3 in
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102592
Zoro #
G605879404
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/2 in
Length of Cut
3 in
Shank Dia.
1/2 in
Overall Length
6 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill
Finish
TiAlN
Cutting Direction
Right
Flute Direction
Right
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.