1/2" Diameter x 1/2" Shank 4-Flute Long Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 102997

  • Zoro # G005879257


product price:  $76.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1/2 in
End Mill Material
Solid Carbide
Single End/Double End
Single
Shank Dia.
1/2 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102997
Zoro #
G005879257
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/2 in
Shank Dia.
1/2 in
Length of Cut
2in
Overall Length
4 in

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Number of Flutes
4
Flute Direction
Right
Cutting Direction
Right
Finish
Bright

Description

Added flute and overall length combine for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.