
1/2" Diameter x 1/2" Shank 4-Flute Regular Length Yellow Series Carbide End Mills
Mfr # 102848
Zoro # G805879518
product price:Â $42.19
/eaKey Features
Center Cutting
Yes
Shank Dia.
1/2 in
Helix Angle
30
Single or Double End
Single
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102848
Zoro #
G805879518
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/2 in
Length of Cut
1in
Dimension Type
Regular
Milling Diameter
1/2 in
Overall Length
3 in
Details
Center Cutting
Yes
Helix Angle
30
Single or Double End
Single
Flute Direction
Right
Finish
TiAlN
Number of Flutes
4
Material
Solid Carbide
Cutting Direction
Right
Description
The industry standard for a variety of applications including profile milling, slot milling and production milling in a variety of materials. TiAlN coated for increased speed and feed capabilities and enhanced tool life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.