
1/2" Diameter x 1/2" Shank 4-Flute Stub Length Double End Ball Nose Blue Series Carbide End Mills (Discontinued)
- Mfr # 101378
- Zoro # G105879201
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101378
Zoro #
G105879201
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/2 in
Length of Cut
5/8 in
Shank Dia.
1/2 in
Overall Length
3 in
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Double
Finish
Bright
Features
These end mills have a shorter flute length which provides greater rigidity with less deflection for shallow milling or slotting, This series is ideal for use on high tensile alloys and heat treated steels
Cutting Direction
Right
Description
These end mills have a shorter flute length which provides greater rigidity with less deflection for shallow milling or slotting. This series is ideal for use on high tensile alloys and heat treated steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.