
12 HSS 90Deg Stub NC Spot Drill L51mm
Mfr # 121945
Zoro # G907178151
product price: $42.29
/eaKey Features
Drill Bit Point Angle
90
Features
M2 High Speed Steel
Body Diameter
1/2 in
Material
High Speed Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121945
Zoro #
G907178151
UPC #
-
Country of Origin
France
Dimensions
Body Diameter
1/2 in
Overall Length
2 in
Details
Drill Bit Point Angle
90
Features
M2 High Speed Steel
Material
High Speed Steel
Finish
Bright
Description
Body Diameter Inch 12 Body Diameter Decimal Inch 05 Drill Point Angle Degrees 90 Spotting Drill Material High Speed Steel Spotting Drill FinishCoating Bright Overall Length Inch 2 M2 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.