
12.0mm Diameter x 12mm Shank 2-Flute Aluminum Green Series Carbide End Mills (Discontinued)
- Mfr # 101397
- Zoro # G205881029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101397
Zoro #
G205881029
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
102mm
Length of Cut
51mm
Dimension Type
Regular
Shank Dia.
12mm
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
Cutting Direction
Right
Helix Angle
40
Flute Direction
Right
Description
This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.