
12.0mm Diameter x 12mm Shank 2-Flute Long Length Ball Nose Blue Series Carbide End Mills
Mfr # 101586
Zoro # G005880741
product price:Â $84.19
/ea
Free Shipping & Returns
Key Features
Milling Diameter
12mm
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
51mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101586
Zoro #
G005880741
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
12mm
Length of Cut
51mm
Shank Dia.
12mm
Overall Length
102mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
Bright
Features
Long Length End mills combine added flute and overall lengths for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Cutting Direction
Right
Description
Long Length End mills combine added flute and overall lengths for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.