12.0mm Diameter x 12mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 102773

  • Zoro # G305881004


product price:  $38.15
/ea

Key Features

End Mill Material
Solid Carbide
Single End/Double End
Single
Cutting Direction
Right
Length of Cut
25 mm
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102773
Zoro #
G305881004
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
25 mm
Milling Diameter
12mm
Shank Dia.
12 mm
Overall Length
76 mm

Details

End Mill Material
Solid Carbide
Single End/Double End
Single
Cutting Direction
Right
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
Flute Direction
Right
End Mill Application
General purpose milling, Production milling, Contouring On
Finish
Bright
Number of Flutes
4

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.