
12mm Diameter 2-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill
Mfr # 102189
Zoro # G205880251
product price:Â $61.65
/eaKey Features
Milling Diameter
12mm
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
25mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102189
Zoro #
G205880251
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
12mm
Length of Cut
25mm
Shank Dia.
12mm
Overall Length
76mm
Details
End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single
Finish
TiAlN
Features
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling
Cutting Direction
Right
Description
These TiAlN coated ball nose carbide end mills offer excellent performance and tool life in a variety of applications including contour milling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.