This item is Discontinued.

Gs Tooling 13/64" Diameter x 1/4" Shank 4-Flute Regular Length Blue Series Carbide End Mills 103787

13/64" Diameter x 1/4" Shank 4-Flute Regular Length Blue Series Carbide End Mills (Discontinued)

  • Mfr # 103787
  • Zoro # G205880428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103787
Zoro #
G205880428
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Milling Diameter
13/64 in
Length of Cut
5/8 in
Shank Dia.
1/4 in
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.