Zoro Homepage

1/4-18 H.S.S. 4-Flute NPT Interrupted Thread Taps

  • Mfr # 123702

  • Zoro # G905875670


product price: $46.35
/ea

Key Features

Features
These taps are designed to produce less cutting pressure in a variety of applications
Tap Material
High Speed Steel
Tap Finish
Bright
Number of Flutes
4
Thread Length
1.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123702
Zoro #
G905875670
UPC #
-
Country of Origin
Japan

Dimensions

Thread Length
1.063 in
Tap Thread Size
1/4 in-18
Overall Length
2-7/16 in

Details

Features
These taps are designed to produce less cutting pressure in a variety of applications
Tap Material
High Speed Steel
Tap Finish
Bright
Number of Flutes
4
Standards
NPT

Description

These taps are designed to produce less cutting pressure in a variety of applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.