
1/4"-18 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps
Mfr # 123404
Zoro # G605875239
product price: $39.89
/eaKey Features
Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Thread Direction
Right Hand
Through Coolant
No
Tap Chamfer
2.5P
Flute Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123404
Zoro #
G605875239
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
1.063 in
Overall Length
2-7/16 in
Tap Thread Size
1/4 in-18
Details
Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Thread Direction
Right Hand
Through Coolant
No
Tap Chamfer
2.5P
Flute Direction
Right
Material Application
Steels &, Other Materials Up To 35HRC
Tap Material
HSSE-V3
Tap Finish
Black Oxide
Standards
NPT
Number of Flutes
4
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.