Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gs Tooling 1/4 2-Flute 0.045 Radius Solid Carbide End Mill TiAlN Coated 102033

1/4 2-Flute 0.045 Radius Solid Carbide End Mill TiAlN Coated (Discontinued)

  • Mfr # 102033
  • Zoro # G505879351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102033
Zoro #
G505879351
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Dimension Type
Regular
Corner Radius
0.045 in
Shank Dia.
1/4 in
Length of Cut
3/4 in
Overall Length
2-1/2 in
Milling Dia.
1/4 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
End Mill Cutting Type
Corner Radius
Finish
TiAlN
Center Cutting
Yes
Features
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Cutting Direction
Right
Flute Direction
Right

Description

Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.