
1/4"-20 UNC H.S.S. Bottom Hand Taps
Mfr # 123120
Zoro # G905875359
product price: $8.45
/eaKey Features
Tap Finish
Bright
Tap Chamfer
Bottoming
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Thread Length
1 in
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123120
Zoro #
G905875359
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
1 in
Tap Thread Size
1/4 in-20
Overall Length
2-1/2 in
Details
Tap Finish
Bright
Tap Chamfer
Bottoming
Features
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Tap Material
High Speed Steel
Thread Direction
Right Hand
Thread Limit
H3
Number of Flutes
4
Through Coolant
No
Description
High Speed Steel for hand tapping of through holes in ferrous and non-ferrous alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.