
1/4"-28 UNF Orange Ring HSSE-V3 Spiral Point Taps
Mfr # 124946
Zoro # G805875534
product price: $15.59
/eaKey Features
Thread Length
0.63 in
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Material
HSSE-V3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
124946
Zoro #
G805875534
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.63 in
Tap Thread Size
1/4 in-28
Overall Length
2-1/2 in
Details
Features
HSSE-V3% Vanadium Superior performance in stainless steels Up to 35 HRC
Tap Material
HSSE-V3
Thread Direction
Right Hand
Tap Finish
Black Oxide
Standards
UNF
Through Coolant
No
Tap Chamfer
4.5P
Number of Flutes
3
Thread Limit
H3
Description
HSSE-V3% Vanadium - Superior performance in stainless steels - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.