Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 4-Flute 0.020 Radius Solid Carbide End Mill TiAlN Coated

  • Mfr # 101836

  • Zoro # G105879461


product price: $22.75
/ea

Key Features

Center Cutting
Yes
Number of Flutes
4
Overall Length
2-1/2 in
Type
Regular
Milling Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101836
Zoro #
G105879461
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Corner Radius
0.02
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
3/4in

Details

Center Cutting
Yes
Number of Flutes
4
Type
Regular
Cutting Direction
Right
End Type
Corner Radius
Finish
TiAlN
End Mill Material
Solid Carbide

Description

Four flute carbide end mills with corner radius allows more strength and minimizes chipping on corners. Four flute construction provides more strength than two or three flute and will also result in excellent surface finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.