
1/4" 4-Flute Stub Soild Carbide End Mill TiAlN Coated
Mfr # 102553
Zoro # G105879225
product price:Â $16.99
/eaKey Features
Number of Flutes
4
Dimension Type
Stub
Single or Double End
Single
Cutting Direction
Right
Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102553
Zoro #
G105879225
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Dimension Type
Stub
Shank Dia.
1/4 in
Overall Length
2 in
Milling Diameter
1/4 in
Length of Cut
1/2in
Details
Number of Flutes
4
Single or Double End
Single
Cutting Direction
Right
Material
Solid Carbide
Flute Direction
Right
Helix Angle
30
Center Cutting
Yes
Finish
TiAlN
Description
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.