
1/4" Dia x 1/4" Shank 0.030" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills
Mfr # 101144
Zoro # G405879406
product price:Â $17.89
/eaKey Features
Center Cutting
Yes
Type
Regular
Cutting Direction
Right
Milling Diameter
1/4 in
End Mill Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101144
Zoro #
G405879406
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in
Length of Cut
3/4in
Corner Radius
0.03
Details
Center Cutting
Yes
Type
Regular
Cutting Direction
Right
End Mill Material
Solid Carbide
End Type
Corner Radius
Number of Flutes
2
Finish
Bright
Description
Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.