1/4" Dia x 1/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills

  • Mfr # 101145

  • Zoro # G705879434


product price:  $17.89
/ea

Key Features

Type
Regular
Number of Flutes
2
Finish
Bright
End Mill Material
Solid Carbide
End Type
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101145
Zoro #
G705879434
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/4in
Corner Radius
0.045
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Overall Length
2-1/2 in

Details

Type
Regular
Number of Flutes
2
Finish
Bright
End Mill Material
Solid Carbide
End Type
Corner Radius
Center Cutting
Yes
Cutting Direction
Right

Description

Two flute carbide end mill with corner radius allows more strength and minimizes chipping on corners. Two flute construction provides more chip space and clearance than three or four flute designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.