
14 Dia x 38 Shank 2Flute Extra Long Length HSS End Mill For Aluminum
Mfr # 103529
Zoro # G007177702
product price:Â $22.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103529
Zoro #
G007177702
UPC #
-
Country of Origin
Korea, Republic of
Description
Mill Diameter Inch 14 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 134 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 3916 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.