14 Dia x 38 Shank 2Flute Long Length HSS End Mill For Aluminum

  • Mfr # 103518

  • Zoro # G807177711


product price:  $16.79
/ea

Key Features

Number of Flutes
2
Length of Cut
1-1/4in
Cutting Direction
Right
Center Cutting
Yes
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103518
Zoro #
G807177711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
1-1/4in
Shank Dia.
3/8 in
Milling Diameter
1/4 in
Length Type
Long
Overall Length
3-1/16 in

Details

Number of Flutes
2
Cutting Direction
Right
Center Cutting
Yes
Features
The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other non-ferrous materials.
Material
High Speed Steel
Single End/Double End
Single
Finish
Bright
Flute Direction
Right
Helix Angle
42

Description

Mill Diameter Inch 14 Number of Flutes 2 Material High Speed Steel Length of Cut Inch 114 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 3116 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 42 The 2 flute end mills for aluminum have high helix flute design making them well suited for milling aluminum and other nonferrous materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.