
1/4" Diameter 3-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill
Mfr # 102474
Zoro # G305879469
product price:Â $22.79
/eaKey Features
Single End/Double End
Single
Shank Dia.
1/4 in
Number of Flutes
3
Finish
TiAlN
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102474
Zoro #
G305879469
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/4 in
Milling Diameter
1/4 in
Length of Cut
3/4in
Overall Length
2-1/2 in
Details
Single End/Double End
Single
Number of Flutes
3
Finish
TiAlN
Cutting Direction
Right
End Mill Application
End milling, Slotting, Sinking On
Flute Direction
Right
Features
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing.
End Mill Material
Solid Carbide
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.