1/4" Diameter x 1/4" Shank 0.020" Radius 2-Flute Corner Radius Typhoon Red Series Carbide End Mills

  • Mfr # 102616

  • Zoro # G505879511


product price:  $23.89
/ea

Key Features

Features
AlTiN end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102616
Zoro #
G505879511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Corner Radius
0.02
Length of Cut
3/4in

Details

Features
AlTiN end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.
Number of Flutes
2
Center Cutting
Yes
Finish
AlTiN
End Mill Material
Solid Carbide
End Type
Corner Radius
Type
Regular
Cutting Direction
Right

Description

Typhoon end mills with corner radius allow more strength and minimize chipping on the corners in demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.