
1/4" Diameter x 1/4" Shank 0.030" Radius 4-Flute Corner Radius Typhoon Red Series Carbide End Mills
Mfr # 102668
Zoro # G605879329
product price:Â $23.79
/eaKey Features
Finish
AlTiN
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Milling Diameter
1/4 in
Cutting Direction
Right
Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102668
Zoro #
G605879329
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
1/4 in
Length of Cut
3/4in
Corner Radius
0.03
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Details
Finish
AlTiN
Features
AlTiN end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Cutting Direction
Right
Type
Regular
End Type
Corner Radius
Center Cutting
Yes
End Mill Material
Solid Carbide
Number of Flutes
4
Description
Typhoon end mills with corner radius provides greater strength and minimizes chipping on the corners in demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.