
1/4" Diameter x 1/4" Shank 2-Flute Aluminum Green Series Carbide End Mills
Mfr # 101022
Zoro # G805879389
product price:Â $27.59
/eaKey Features
Material
Solid Carbide
Overall Length
4 in
Milling Diameter
1/4 in
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101022
Zoro #
G805879389
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
4 in
Milling Diameter
1/4 in
Length of Cut
1-1/2 in
Shank Dia.
1/4 in
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
Helix Angle
40
Cutting Direction
Right
Flute Direction
Right
Description
This carbide aluminum end mill has been designed specially for milling Aluminum and all non-ferrous materials. The unique geometry permits much higher speed and feed rates without loading. Spindle and feed rates can be increased by fifty percent for greater productivity with excellent piece/part finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.