1/4" Diameter x 1/4" Shank 2-Flute Stub Length Double End Blue Series Carbide End Mills

  • Mfr # 102274

  • Zoro # G605879343


product price:  $22.85
/ea

Key Features

Material
Solid Carbide
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Number of Flutes
2
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102274
Zoro #
G605879343
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length of Cut
1/2 in
Dimension Type
Stub
Shank Dia.
1/4 in

Details

Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Single End/Double End
Double
Center Cutting
Yes
Features
Double End end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool. Economy is an added feature of this tool.
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

Double End end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool. Economy is an added feature of this tool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.