
1/4" Diameter x 1/4" Shank 3-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills
Mfr # 104800
Zoro # G605879466
product price:Â $36.99
/eaKey Features
Material
Solid Carbide
Overall Length
2-1/2 in
Number of Flutes
3
Finish
AlTiN
Length of Cut
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104800
Zoro #
G605879466
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length of Cut
3/4 in
Dimension Type
Regular
Shank Dia.
1/4 in
Details
Material
Solid Carbide
Number of Flutes
3
Finish
AlTiN
Features
This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting
Center Cutting
Yes
Cutting Direction
Right
Single End/Double End
Single
Pitch
Coarse
Flute Direction
Right
Description
This fine pitch rougher is designed for milling harder metals and has updated geometry in the design of this tool for higher feed rates with no vibration or chatter and chip breakers to eliminate birdnesting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.