1/4" Diameter x 1/4" Shank 4-Flute Regular Length Ball Nose Yellow Series Carbide End Mills

  • Mfr # 102886

  • Zoro # G005879240


product price:  $29.25
/ea

Key Features

Milling Diameter
1/4 in
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
3/4 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102886
Zoro #
G005879240
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/4 in
Length of Cut
3/4 in
Shank Dia.
1/4 in
Overall Length
2-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single End
Item
End Mill
Cutting Direction
Right
Flute Direction
Right
Finish
TiAlN

Description

These end mills offer excellent performance in a wide range of applications including production milling where the benefits of a TiAlN coating is required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.