1/4" Diameter x 1/4" Shank 4-Flute Regular Length Blue Series Carbide End Mills

  • Mfr # 103864

  • Zoro # G305879520


product price: $14.79
/ea

Key Features

Material
Solid Carbide
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Number of Flutes
4
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103864
Zoro #
G305879520
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length of Cut
3/4 in
Dimension Type
Regular
Shank Dia.
1/4 in

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Single End/Double End
Single
Center Cutting
Yes
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

The industry standard. Wear resistance and minimal deflection for excellent size control. For: Slotting, Production milling, and Profiling On: Variety of Steels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.