This item is Discontinued.

Gs Tooling 1/4" Diameter x 3/8" Shank 2-Flute Regular Length Ball Nose Double End Blue Series Carbide End Mills 101324

1/4" Diameter x 3/8" Shank 2-Flute Regular Length Ball Nose Double End Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101324
  • Zoro # G405879413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101324
Zoro #
G405879413
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/4 in
Length of Cut
5/8 in
Shank Dia.
3/8 in
Overall Length
3-3/8 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Double
Finish
Bright
Features
With maximum chip clearance, 2 flute ball nose end mills are ideal for milling, sinking, profiling or slotting various steels, non-ferrous materials, cast iron or highly abrasive materials
Cutting Direction
Right

Description

With maximum chip clearance, 2fl. Ball nose end mills are ideal for milling, sinking, profiling or slotting various steels, non-ferrous materials, cast iron or highly abrasive materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.