1/4" NPT ER40 Tap Collets

  • Mfr # 338286

  • Zoro # G505873823


product price: $67.15
/ea

Key Features

Collet Series
ER40
Tool Side Dia.
41mm
Type
ER
Overall Length
46mm
Tap Size
1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
338286
Zoro #
G505873823
UPC #
-
Country of Origin
India

Dimensions

Tool Side Dia.
41mm
Overall Length
46mm
Tap Size
1/4 in NPT
Square Size
0.421 in

Details

Collet Series
ER40
Type
ER
Features
For synchronous, rigid tapping operations using ER collet chuck Collet bore is exact tool diameter with square drive for accuracy and rigidity
Hand or Pipe Tap
Pipe

Description

- For synchronous, rigid tapping operations using TG collet chuck - Collet bore is exact tool diameter with square drive for accuracy and rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.