Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gs Tooling 14.0mm Diameter x 14mm Shank 4-Flute Long Length Blue Series Carbide End Mills 101607

14.0mm Diameter x 14mm Shank 4-Flute Long Length Blue Series Carbide End Mills (Discontinued)

  • Mfr # 101607
  • Zoro # G405880389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101607
Zoro #
G405880389
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
127mm
Length of Cut
57mm
Shank Dia.
14mm
Dimension Type
Long

Details

Material
Solid Carbide
Number of Flutes
4
Finish
Bright
Center Cutting
Yes
Single End/Double End
Single
Features
Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills
Helix Angle
30
Cutting Direction
Right
Flute Direction
Right

Description

Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill thicker material in one pass, eliminating the interrupted cut that may be present with regular length end mills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.