
14.0mm Diameter x 14mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills
Mfr # 102775
Zoro # G005881083
product price:Â $79.75
/ea
Free Shipping & Returns
Key Features
Milling Diameter
14mm
End Mill Material
Solid Carbide
Number of Flutes
4
Length of Cut
30mm
Single End/Double End
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102775
Zoro #
G005881083
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
14mm
Length of Cut
30mm
Shank Dia.
14mm
Overall Length
89mm
Details
End Mill Material
Solid Carbide
Number of Flutes
4
Single End/Double End
Single
Finish
Bright
Features
The industry standard. Wear resistance and minimal deflection for excellent size control.
Cutting Direction
Right
End Mill Application
General purpose milling, Production milling, Contouring On
Description
The industry standard. Wear resistance and minimal deflection for excellent size control. For: General purpose milling, Production milling, Contouring On: Steels, Stainless Steels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.