14DiaX14 Shank 0005 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill

  • Mfr # 153154

  • Zoro # G007176996


product price:  $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153154
Zoro #
G007176996
UPC #
-
Country of Origin
United States

Description

Mill Diameter Inch 14 End Type Corner Radius Corner Radius Decimal Inch 0005 Number of Flutes 3 Material Solid Carbide FinishCoating Bright Length of Cut Inch 34 Shank Diameter Inch 14 Overall Length Inch 212 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates 3 flute design excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.