
14DiaX14 Shank 0010 Radius Reg Lngth Corner Radius Aluminum Green Series Carbide End Mill
Mfr # 153212
Zoro # G707177088
product price:Â $18.55
/eaKey Features
Material
Solid Carbide
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Number of Flutes
2
Finish
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
153212
Zoro #
G707177088
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Milling Diameter
1/4 in
Length of Cut
3/4in
Shank Dia.
1/4 in
Corner Radius
0.01
Dimension Type
Regular
Details
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
End Type- Holemaking
Corner Radius
Cutting Direction
Right
Flute Direction
Right
Center Cutting
Yes
Description
Mill Diameter Inch 14 End Type Corner Radius Corner Radius Decimal Inch 001 Number of Flutes 2 Material Solid Carbide FinishCoating Bright Length of Cut Inch 34 Shank Diameter Inch 14 Overall Length Inch 212 Cutting Direction Right Variable Index No Special geometry allows for high chip loads and feed rates Excellent for slotting and profiling at high speeds Made from premium submicron grain carbide Cutting diameter tolerance 00000002
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.