This item is Discontinued.

Gs Tooling 1.5mm Diameter x 3mm Shank 2-Flute Regular Length Yellow Series Carbide End Mills 102823

1.5mm Diameter x 3mm Shank 2-Flute Regular Length Yellow Series Carbide End Mills (Discontinued)

  • Mfr # 102823
  • Zoro # G005879417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102823
Zoro #
G005879417
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
39mm
Length of Cut
5mm
Shank Dia.
3mm
Dimension Type
Regular

Details

Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

These 2 flute carbide end mills offer excellent performance in a variety of applications including slot milling and plunge milling. The TiAlN coating enables increased speed and feed capabilities and enhanced tool life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.