
16.0mm Diameter x 16mm Shank 2-Flute Long Length Blue Series Carbide End Mills (Discontinued)
- Mfr # 102937
- Zoro # G405881263
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102937
Zoro #
G405881263
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Overall Length
127mm
Length of Cut
57mm
Dimension Type
Long
Shank Dia.
16mm
Details
Material
Solid Carbide
Number of Flutes
2
Finish
TiAlN
Single End/Double End
Single
Center Cutting
Yes
Features
Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right
Description
Long reach end mills combine added flute and overall length for greater reach capabilities when deep slotting or milling. TiAlN coating increases speed and feed capabilities while enhancing tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.