Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8"-27 H.S.S. NPT Taps

  • Mfr # 123432

  • Zoro # G805875633


product price: $29.95
/ea

Key Features

Features
Ground thread High Speed Steel pipe taps.
Tap Thread Size
1/8 in-27
Tap Material
High Speed Steel
Overall Length
2-1/8 in
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123432
Zoro #
G805875633
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1/8 in-27
Overall Length
2-1/8 in

Details

Features
Ground thread High Speed Steel pipe taps.
Tap Material
High Speed Steel
Tap Finish
Bright
Number of Flutes
4

Description

Ground thread High Speed Steel pipe taps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.