
1/8"-27 NPT Yellow Ring HSSE-V3 Spiral Flute Pipe Taps
Mfr # 123402
Zoro # G705875252
product price: $41.69
/eaKey Features
Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Thread Direction
Right Hand
Thread Length
0.75 in
Overall Length
2-1/8 in
Standards
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123402
Zoro #
G705875252
UPC #
-
Country of Origin
Japan
Dimensions
Thread Length
0.75 in
Overall Length
2-1/8 in
Tap Thread Size
1/8 in-27
Details
Features
HSSE-V3% Vanadium Superior performance in hardened tool steels such as 4140, 4340, H13, D2. Up to 35 HRC
Thread Direction
Right Hand
Standards
NPT
Number of Flutes
4
Tap Material
HSSE-V3
Tap Chamfer
2.5P
Flute Direction
Right
Material Application
Steels &, Other Materials Up To 35HRC
Tap Finish
Black Oxide
Through Coolant
No
Description
HSSE-V3% Vanadium - Superior performance in hardened tool steels such as 4140, 4340, H13, D2. - Up to 35 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.