1/8" 4-Flute Stub Soild Carbide End Mill TiAlN Coated

  • Mfr # 102546

  • Zoro # G205879354


product price: $11.45
/ea

Key Features

Material
Solid Carbide
Overall Length
1-1/2 in
Milling Diameter
1/8 in
Number of Flutes
4
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102546
Zoro #
G205879354
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1-1/2 in
Milling Diameter
1/8 in
Length of Cut
1/4 in
Dimension Type
Stub
Shank Dia.
1/8 in

Details

Material
Solid Carbide
Number of Flutes
4
Finish
TiAlN
Center Cutting
Yes
Single End/Double End
Single
Features
Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.
Cutting Direction
Right
Helix Angle
30
Flute Direction
Right

Description

Strength, rigidity and improved tool life can be obtained with this Stub Length End Mill. The premium micrograin carbide makes these mills tough enough to machine the very hard metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.