
18 Dia x 18 Shank 90Deg Carbide Drill Mill Blue Series
Mfr # 153190
Zoro # G007196321
product price: $10.99
/eaKey Features
Mill Diameter Tolerance
0
Milling Dia.
1/8 in
Shank Dia.
1/8 in
Finish - Machining
Bright
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153190
Zoro #
G007196321
UPC #
-
Country of Origin
United States
Dimensions
Mill Diameter Tolerance
0
Milling Dia.
1/8 in
Shank Dia.
1/8 in
Length of Cut
1/2in
Cutting Diameter Tolerance
0
Overall Length
1-1/2 in
Details
Finish - Machining
Bright
Cutting Direction
Right
Number of Flutes
2
Drill Bit Point Angle
90
Material - Machining
Solid Carbide
Flute Direction
Right
Description
Material Solid Carbide Mill Diameter Inch 18 Shank Diameter Inch 18 Length of Cut Inch 12 Point Angle 90 Number of Flutes 2 FinishCoating Bright DrillMills can be used for drilling, slotting, and profile milling 2 Flute 60Deg 90Deg included point angle Made from submicron grain carbide Cutting diameter tolerance 00000002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.