Zoro Homepage

18 Dia x 38 Shank MultiFlute Regular Length HSS End Mill

  • Mfr # 104400

  • Zoro # G207178189


product price: $13.35
/ea

Key Features

Flute Direction
Right
Cutting Direction
Right
Center Cutting
Yes
Length of Cut
3/8in
Length Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104400
Zoro #
G207178189
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length of Cut
3/8in
Length Type
Regular
Shank Dia.
3/8 in
Milling Diameter
1/8 in
Overall Length
2-5/16 in

Details

Flute Direction
Right
Cutting Direction
Right
Center Cutting
Yes
Number of Flutes
4
Single End/Double End
Single
Helix Angle
30
Finish
Bright
Material
High Speed Steel

Description

Mill Diameter Inch 18 Number of Flutes 4 Material High Speed Steel Length of Cut Inch 38 Shank Diameter Inch 38 FinishCoating Bright Single or Double End Single Center Cutting Yes Overall Length Inch 2516 Flute Direction Right Cutting Direction Right Variable Helix No Helix Angle 30 Centre cutting allows these end mills to drill into the part for the beginning of a slot These centre cutting end mills are recommended for pocketing, tracer milling, cam milling, die sinking and slotting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.