1/8" Diameter x 1/8" Shank 2-Flute Regular Length Ball Nose Blue Series Carbide End Mills

  • Mfr # 103872

  • Zoro # G105880412


product price:  $14.05
/ea

Key Features

Milling Diameter
1/8 in
End Mill Material
Solid Carbide
Number of Flutes
2
Length of Cut
1/2 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103872
Zoro #
G105880412
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Milling Diameter
1/8 in
Length of Cut
1/2 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
2
Single End/Double End
Single End
Cutting Direction
Right
Item
End Mill
Workpiece Compatibility
Steel, Cast Iron, Non-Ferrous Metals, Plastics, Abrasive Type Materials
Finish
Bright
End Mill Application
End Milling, Slotting, Sinking, Contouring.
Flute Direction
Right

Description

A general purpose carbide end mill with maximum chip clearance added. For: End Milling, Slotting, Sinking, Contouring. On: Variety of Steels, Cast Iron, Non-Ferrous metals, Plastics, Abrasive type materials

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.