
1/8" Diameter x 1/8" Shank 2-Flute Stub Length Double End Blue Series Carbide End Mills
Mfr # 102266
Zoro # G805880699
product price:Â $11.15
/eaKey Features
Helix Angle
30
Center Cutting
Yes
Single or Double End
Double
Shank Dia.
1/8 in
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102266
Zoro #
G805880699
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Shank Dia.
1/8 in
Milling Diameter
1/8 in
Overall Length
1-1/2 in
Dimension Type
Stub
Length of Cut
1/4in
Details
Helix Angle
30
Center Cutting
Yes
Single or Double End
Double
Cutting Direction
Right
Flute Direction
Right
Material
Solid Carbide
Number of Flutes
2
Finish
Bright
Description
Double End end mills offer the same tool geometry as the single end stub end mill, but with two cutters in one tool. Economy is an added feature of this tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.